Motion
1041943

SICK INC
1041943

1041943 ZLM 1-B1521A11
MI ITEM #09137794
MFR #1041943
Price$508.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041943

1041943 ZLM 1-B1521A11
MI ITEM #09137794
MFR #1041943

Mfr description
1041943 ZLM 1-B1521A11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.13/each

Specifications

Dimensions

  • Cable Length
    19.6850 in, 500 mm
  • Connection Size
    0.2500 in, 0.3750 in
  • Depth
    3.2700 in, 83 mm
  • Height
    4.3310 in, 110 mm
  • Input Current
    60 mA
  • Lead Wire Length
    19.6850 in;500 mm
  • Length
    4.3310 in, 110 mm
  • Operating Pressure
    0 to 4.5 bar, 0 to 65.267 psi
  • Output Current
    60 mA
  • Weight
    0.25 kg, 8.818 oz
  • Width
    1.2200 in, 31 mm

Details

  • Additional Details
    Protection class III;Circuit protection A;C;D;Shock and vibration resistance according to IEC 68
  • Ambient Temperature Range
    -10 to 55 °C;14 to 131 °F
  • Application
    Zonecontrol
  • Connection
    4-pin, 500 mm, Cable with female connector, M8
  • Connection Type
    4-pin, Cable with female connector, M8
  • Country of Origin
    United States
  • Current Consumption
    60 mA
  • Description
    Photoelectric Sensors, Zonecontrol, Zlm1-B1521A11, Product Version: Zlm, Switching Output: Pnp, Connection Type: Cable With Female Connector
  • Electrical Connection
    4-pin, 500 mm, Cable with female connector, M8
  • Enclosure Rating
    IP40
  • Environment Ip Rating
    IP40
  • Flow Rate
    40 L/min
  • Flow Rate Range
    40 L/min
  • Function
    Zonecontrol
  • Group & Class
    Photoelectric Sensors Zonecontrol
  • Housing Material
    Plastic, ABS
  • Input Voltage
    24 V dc
  • Material
    ABS, Plastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    24 V
  • Maximum Operating Pressure
    4.5 bar, 65.267 psi
  • Medium
    Non-Lubricated Or Lubricated
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Pressure Range
    0 to 4.5 bar, 0 to 65.267 psi
  • Operating Temperature Range
    -10 to 55 °C, 14 to 131 °F
  • Output
    PNP
  • Piping
    0.2500 in
  • Power Supply Type
    dc
  • Pressure Range
    0 bar to 4.5 bar, 0 psi to 65.267 psi
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    ZoneControl
  • Style
    Rectangular
  • Switching Frequency
    200 Hz
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -10 to 55 °C, 14 to 131 °F
  • Vibration
    According to IEC 68

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)