Specifications
Dimensions
- Cable Length2.9500 ft, 0.90 m
- Depth1.6100 in, 41 mm
- Height1.6140 in, 41 mm
- Lead Wire Length35.4300 in;0.90 m
- Length3.7400 in, 95 mm
- Weight420 g, 14.82 oz
- Width4.2100 in, 107 mm
Details
- Additional DetailsCold storage applications: no;Window material: Glass;Sensor type: Line scanner;Optical focus: Fixed focus;Light source: Light spot;laser;Visible;Red;655 nm;Light spot: Circular;Laser class: 2;Aperture angle: 50°;Scanning frequency: 400 Hz ... 1;200 Hz;Oscillating mirror functions: Fixed (adjustable position);oscillating (variable or fixed amplitude);one shot;Oscillation frequency: 0.5 Hz ... 6.25 Hz;Angle of deflection: 20° ... 20°;Protection class: III (EN 61140);MTBF: 100;000 h;MTTF: 40;000 h (Laser diode);Readable code structures: 1D codes;Print ratio: 2:1 ... 3:1;No. of codes per scan: 1 ... 20 (Standard decoder);1 ... 6 (SMART decoder);No. of codes per reading interval: 1 ... 50 (auto-discriminating);No. of characters per reading interval: 5;000;500 (for multiplexer function in CAN operation);No. of multiple readings: 1 ... 99;Reading pulse: Digital inputs;non-powered;serial interface;auto pulse;CAN;Optical indicators: 6 LEDs (Ready;Result;laser;Data;CAN;LNK TX;Bar graph for displaying the reading rate percentage (10 LEDs));Acoustic indicators: Beeper/buzzer;Control elements: 2 buttons;Configuration software: SOPAS ET;Memory card: MicroSD memory card (flash card);optional;Electromagnetic compatibility (EMC): EN 61000-6-3 (2001-10) / EN 61000-6-2:2005;Vibration resistance: EN 60068-2-6 (1995);Shock resistance: EN 60068-2-27 (1993);Ambient light immunity: 2;000 lx;on barcode;Bar code print contrast (PCS): 60 %
- Ambient Temperature Range0 to 40 °C;32 to 104 °F
- Approval Listing RegulationsBIS, CE, CULUS, EtherCAT, KC, PROFIBUS, PROFINET, RCM, UKCA
- CertificationACMA declaration of conformity, BIS registration, CULUS certificate, China RoHS, EU declaration of conformity, Ethercat certificate, Information according to Art. 3 of Data Act (Regulation EU 2023/2854), KC Mark certificate, Laser safety (IEC 60825-1) declaration of manufacturer, Profinet certificate, UK declaration of conformity
- Connection1 x 15-pin D-Sub HD male connector (0.9 m)
- Connection TypeCable
- Country of OriginHungary
- DescriptionFixed Mount Barcode Scanner, Clv63X, Fixed Focus, Line Scanner, Ip65
- Electrical Connection1 x 15-pin D-Sub HD male connector (0.9 m)
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionFixed Mount Barcode Scanner
- Group & ClassFixed Mount Barcode Scanners
- Housing MaterialAluminum die cast
- Input Voltage18 to 30 V dc
- MaterialAluminum Die-cast
- Max Operating Temperature40 °C, 104 °F
- Max Power / Current6 W
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 40 °C, 32 to 104 °F
- OutputEtherCAT | Serial | CAN | CANopen | PROFIBUS DP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (EN 61140)
- Sensing PrincipleLaser
- Sensing Range1.7700 to 25.9400 in;45 to 659 mm
- Sensor TypeLine Scanner
- SeriesCLV63x
- StyleRectangular
- Temperature Range0 to 40 °C, 32 to 104 °F
- VibrationEN 60068-2-6 (1995)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)