Motion
1041982

SICK INC
1041982

1041982 CLV631-2000 CODER.ANGUL.ATTACHM.
MI ITEM #09137819
MFR #1041982
Price$7,267.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041982

1041982 CLV631-2000 CODER.ANGUL.ATTACHM.
MI ITEM #09137819
MFR #1041982

Mfr description
1041982 CLV631-2000 CODER.ANGUL.ATTACHM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,267.05/each

Specifications

Details

  • Additional Details
    Max. reading distance: 412 mm;Code resolution: 0.25 mm to 0.5 mm;Code printing process: Label (printed codes);Sensor type: Line scanner;Window material: Glass;Cold storage applications: no
  • Approval Listing Regulations
    CE Certified, CULUS Listed, UKCA
  • Certification
    CE, CULUS, UKCA
  • Connection
    Cable connection variant
  • Connection Type
    Cable connection variant
  • Country of Origin
    Hungary
  • Description
    Fixed Mount Barcode Scanner, Clv63X, Fixed Focus, Line Scanner
  • Electrical Connection
    Cable connection variant
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Fixed Mount Barcode Scanner
  • Housing Material
    Aluminum die cast
  • Max Power / Current
    5 W
  • Output
    EtherCAT | Serial | CAN | CANopen | PROFIBUS DP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (EN 61140)
  • Sensing Principle
    Line Scanner
  • Sensing Range
    16.2200 in;412 mm
  • Sensor Type
    Line Scanner
  • Series
    CLV63x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)