Motion
1041983

SICK INC
1041983

1041983 CLV631-2120 CODER.ANGUL.ATTACHM.
Mi Item #09137820
MFR #1041983
Price$8,222.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041983

1041983 CLV631-2120 CODER.ANGUL.ATTACHM.
Mi Item #09137820
MFR #1041983

Mfr description
1041983 CLV631-2120 CODER.ANGUL.ATTACHM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,222.87/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.4960 in, 38 mm
  • Height
    1.5000 in, 38 mm
  • Length
    3.1500 in, 80 mm
  • Weight
    270 g, 9.52 oz
  • Width
    3.7800 in, 96 mm

Details

  • Additional Details
    Cold storage applications: no;Swivel connector is 15 mm longer;At 25 °C
  • Ambient Temperature Range
    0 to 40 °C;32 to 104 °F
  • Approval Listing Regulations
    CE, CULUS, China RoHS, EtherCAT, PROFIBUS, PROFINET, RCM, UKCA
  • Certification
    CE, CULUS, EtherCAT, PROFINET, RCM, UKCA
  • Connection
    2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
  • Connection Type
    2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
  • Country of Origin
    Hungary
  • Description
    Fixed Mount Barcode Scanner, Clv63X, Line Scanner, Fixed Focus, Ethernet
  • Electrical Connection
    2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Fixed Mount Barcode Scanner
  • Group & Class
    Fixed Mount Barcode Scanners
  • Housing Material
    Aluminum die cast
  • Input Voltage
    18 to 30 V dc
  • Material
    Aluminum Die-cast
  • Max Operating Temperature
    40 °C, 104 °F
  • Max Power / Current
    5 W
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Output
    Ethernet
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (EN 61140)
  • Sensing Principle
    Laser
  • Sensing Range
    2.9130 to 16.2200 in;74 to 412 mm
  • Sensor Type
    Line Scanner
  • Series
    CLV63x
  • Style
    Rectangular
  • Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Vibration
    EN 60068-2-6 (1995)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)