Specifications
Dimensions
- Cable Length2.9500 ft, 0.90 m
- Depth1.4960 in, 38 mm
- Height1.5000 in, 38 mm
- Lead Wire Length2.9500 in;0.90 m
- Length3.1500 in, 80 mm
- Weight340 g, 12 oz
- Width3.7800 in, 96 mm
Details
- Additional DetailsRaster scanner;Glass window material;Aluminum die cast housing;Light blue (RAL 5012);1D codes;SMART decoder;SOPAS ET configuration software;MicroSD memory card (flash card) optional
- Ambient Temperature Range0 to 40 °C;32 to 104 °F
- ApplicationFixed Mount Barcode Scanning
- Approval Listing RegulationsCE, CULUS, China RoHS, EtherCAT, PI certified, PROFIBUS, PROFINET, RCM, UKCA
- CertificationCE, CULUS, China RoHS, EtherCAT, PI certified, PROFIBUS, PROFINET, RCM, UKCA
- Connection1 x 15-pin D-Sub HD male connector (0.9 m)
- Connection TypeCable
- Country of OriginHungary
- DescriptionFixed Mount Barcode Scanner, Clv63X, Mid Range, Fixed Focus, Raster Scanner, Cable Connection
- Electrical Connection1 x 15-pin D-Sub HD male connector (0.9 m)
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionFixed Mount Barcode Scanner
- Group & ClassFixed Mount Barcode Scanners
- Housing MaterialAluminum die cast
- Input Voltage18 to 30 V dc
- MaterialAluminum Die-cast
- Max Operating Temperature40 °C, 104 °F
- Max Power / Current5 W
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 40 °C, 32 to 104 °F
- OutputEtherCAT | Serial | CAN | CANopen | PROFIBUS DP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (EN 61140)
- Sensing PrincipleLaser
- Sensing Range2.9100 to 16.2200 in;74 to 412 mm
- Sensor TypeRaster Scanner
- SeriesCLV63x
- StyleRectangular
- Temperature Range0 to 40 °C, 32 to 104 °F
- VibrationEN 60068-2-6 (1995)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)