Specifications
Dimensions
- Cable Length2.9500 ft, 0.90 m
- Depth1.6100 in, 41 mm
- Height1.6140 in, 41 mm
- Lead Wire Length2.9500 in;0.90 m
- Length3.7400 in, 95 mm
- Weight420 g, 14.82 oz
- Width4.2100 in, 107 mm
Details
- Additional DetailsIP65 (EN 60529);Protection class III (EN 61140);MTBF 100;000 h;MTTF 40;000 h (Laser diode);Circular light spot;Laser class 2;Aperture angle 50°;SOPAS ET configuration software
- Ambient Temperature Range0 to 40 °C;32 to 104 °F
- Approval Listing RegulationsBIS, CE, CULUS, KC, RCM, RoHS, UKCA
- CertificationBIS, CE, CULUS, KC, RCM, UKCA
- Connection15-pin D-Sub HD male connector
- Connection TypeCable
- Country of OriginHungary
- DescriptionFixed Mount Barcode Scanner, Clv63X, Fixed Focus, Line Scanner, Ip65
- Electrical Connection15-pin D-Sub HD male connector (0.9 m)
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionFixed Mount Barcode Scanner
- Group & ClassFixed Mount Barcode Scanners
- Housing MaterialAluminum die cast
- Input Voltage18 to 30 V dc
- MaterialAluminum Die-cast
- Max Operating Temperature40 °C, 104 °F
- Max Power / Current6 W
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 40 °C, 32 to 104 °F
- OutputEtherCAT | Serial | CAN | CANopen | PROFIBUS DP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (EN 61140)
- Sensing PrincipleLaser
- Sensing Range3.0700 to 15.6300 in;78 to 397 mm
- Sensor TypeLine Scanner
- SeriesCLV63x
- StyleRectangular
- Temperature Range0 to 40 °C, 32 to 104 °F
- VibrationEN 60068-2-6 (1995)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)