Motion
1041995

SICK INC
1041995

1041995 CLV632-3120 CODER.ANGUL.ATTACHM.
MI ITEM #09137830
MFR #1041995
Price$8,222.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041995

1041995 CLV632-3120 CODER.ANGUL.ATTACHM.
MI ITEM #09137830
MFR #1041995

Mfr description
1041995 CLV632-3120 CODER.ANGUL.ATTACHM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,222.87/each

Specifications

Details

  • Additional Details
    Optical focus: Fixed focus;Code printing process: Label (printed codes);Sensor type: Raster scanner;Window material: Glass;Cold storage applications: no
  • Approval Listing Regulations
    CE Certified, CULUS Listed, EtherCAT, PI certified, PROFIBUS, PROFINET, Regulatory Compliance Mark (RCM), UKCA
  • Certification
    CE, CULUS, EtherCAT, PI, PROFIBUS, PROFINET, RCM, UKCA
  • Connection
    Rotary angle variant single port (12-pin)
  • Connection Type
    Rotary angle variant single port (12-pin)
  • Country of Origin
    Hungary
  • Description
    Fixed Mount Barcode Scanner, Clv63X Series, Fixed Focus, Raster Scanner
  • Electrical Connection
    Rotary angle variant single port (12-pin)
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Fixed Mount Barcode Scanner
  • Group & Class
    Fixed Mount Barcode Scanners
  • Housing Material
    Aluminum die cast
  • Max Power / Current
    5 W
  • Output
    PROFINET | EtherNet/IPTM | EtherCAT | Serial | CAN | CANopen | PROFIBUS DP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (EN 61140)
  • Sensing Principle
    Raster Scanner
  • Sensing Range
    Max 10.0790 in;Max 256 mm
  • Sensor Type
    Raster Scanner
  • Series
    CLV63x
  • Style
    Rotary Angle Variant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)