Motion
1041996

SICK INC
1041996

CLV632-6000 CODER.W.OSCILLATINGM.
Mi Item #09137831
MFR #1041996
Price$9,390.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041996

CLV632-6000 CODER.W.OSCILLATINGM.
Mi Item #09137831
MFR #1041996

Mfr description
1041996 CLV632-6000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,390.27/each

Specifications

Dimensions

  • Cable Length
    2.9500 ft, 0.90 m
  • Depth
    1.6100 in, 41 mm
  • Height
    1.6140 in, 41 mm
  • Lead Wire Length
    2.9500 in;0.90 m
  • Length
    3.7400 in, 95 mm
  • Weight
    420 g, 14.82 oz
  • Width
    4.2100 in, 107 mm

Details

  • Additional Details
    Cold storage applications: no;PI certified;Laser safety (IEC 60825-1) declaration of manufacturer;Information according to Art. 3 of Data Act (Regulation EU 2023/2854)
  • Ambient Temperature Range
    0 to 40 °C;32 to 104 °F
  • Approval Listing Regulations
    CE, CULUS, KC, RCM, RoHS, UKCA
  • Certification
    CE, CULUS, EtherCAT, KC, PROFINET, RCM, UKCA
  • Connection
    15-pin D-Sub HD male connector
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Description
    Fixed Mount Barcode Scanner, Clv63X, Fixed Focus, Line Scanner, Ip65
  • Electrical Connection
    15-pin D-Sub HD male connector
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Fixed Mount Barcode Scanner
  • Group & Class
    Fixed Mount Barcode Scanners
  • Housing Material
    Aluminum die cast
  • Input Voltage
    18 to 30 V dc
  • Material
    Aluminum Die-cast
  • Max Operating Temperature
    40 °C, 104 °F
  • Max Power / Current
    6 W
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Output
    EtherCAT | Serial | CAN | CANopen | PROFIBUS DP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (EN 61140)
  • Sensing Principle
    Laser
  • Sensing Range
    1.7700 to 9.6500 in;45 to 245 mm
  • Sensor Type
    Line Scanner
  • Series
    CLV63x
  • Style
    Cable Connection Variant
  • Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Vibration
    EN 60068-2-6 (1995)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)