Specifications
Dimensions
- Cable Length35.4330 in, 0.90 m
- Depth1.4960 in, 38 mm
- Height1.5000 in, 38 mm
- Lead Wire Length35.4330 in;0.90 m
- Length2.4020 in, 61 mm
- Weight320 g, 11.29 oz
- Width3.7800 in, 96 mm
Details
- Additional DetailsDynamic focus control;Cold storage applications: no
- Ambient Temperature Range0 to 40 °C;32 to 104 °F
- ApplicationFixed Mount Barcode Scanners
- Approval Listing RegulationsCE, CULUS, EtherCAT, PROFIBUS, PROFINET, RCM, RoHS, UKCA
- CertificationCE, CULUS, EtherCAT, PROFIBUS, PROFINET, RCM, UKCA
- Connection15-pin D-Sub HD male connector
- Connection TypeCable
- Country of OriginHungary
- DescriptionFixed Mount Barcode Scanner, Clv64X Series, Dynamic Focus Control, Line Scanner, Ip65
- Electrical Connection15-pin D-Sub HD male connector (0.9 m)
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionLine Scanner
- Group & ClassFixed Mount Barcode Scanners
- Housing MaterialAluminum die cast
- Input Voltage18 to 30 V dc
- MaterialAluminum Die-cast
- Max Operating Temperature40 °C, 104 °F
- Max Power / Current5.5 W
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 40 °C, 32 to 104 °F
- OutputEtherCAT | Serial | CAN | CANopen | PROFIBUS DP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (EN 61140)
- Sensing PrincipleLaser
- Sensing Range2.3620 to 33.0710 in;60 to 840 mm
- Sensor TypeLine Scanner
- SeriesCLV64x
- StyleRectangular
- Temperature Range0 to 40 °C, 32 to 104 °F
- VibrationEN 60068-2-6 (1995)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)