Specifications
Dimensions
- Cable Length35.4330 in, 0.90 m
- Depth2.4020 in, 61 mm
- Height1.5000 in, 38 mm
- Lead Wire Length35.4330 in;0.90 m
- Length2.4020 in, 61 mm
- Weight320 g, 11.29 oz
- Width3.7800 in, 96 mm
Details
- Additional DetailsOptical focus: Dynamic focus control;Communication interface: PROFINET;EtherCAT;Serial;CAN;CANopen;PROFIBUS DP;Code printing process: Label (printed codes);Sensor type: Raster scanner;Window material: Glass;Cold storage applications: no;Enclosure rating: IP65;Housing color: Light blue (RAL 5012);Protection class: III (EN 61140);MTBF: 100;000 h;MTTF: 40;000 h (Laser diode)
- Ambient Temperature Range0 to 40 °C;32 to 104 °F
- Approval Listing RegulationsCE, CULUS, IP65, RCM, RoHS, UKCA
- CertificationCE, CULUS, RCM, RoHS, UKCA
- Connection15-pin D-Sub HD male connector
- Connection TypeCable
- Country of OriginHungary
- DescriptionFixed Mount Barcode Scanner, Raster Scanner, Dynamic Focus Control, Ip65
- Electrical Connection15-pin D-Sub HD male connector (0.9 m)
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionFixed Mount Barcode Scanner
- Group & ClassFixed Mount Barcode Scanners
- Housing MaterialAluminum die cast
- Input Voltage18 to 30 V dc
- MaterialAluminum Die-cast
- Max Operating Temperature40 °C, 104 °F
- Max Power / Current5.5 W
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 40 °C, 32 to 104 °F
- OutputEtherCAT | Serial | CAN | CANopen | PROFIBUS DP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (EN 61140)
- Sensing PrincipleLaser
- Sensing Range2.3620 to 33.0710 in;60 to 840 mm
- Sensor TypeRaster Scanner
- SeriesCLV64x
- StyleRectangular
- Temperature Range0 to 40 °C, 32 to 104 °F
- VibrationEN 60068-2-6 (1995)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)