Specifications
Dimensions
- Connection SizeM12
- Depth1.4960 in, 38 mm
- Height1.5000 in, 38 mm
- Length3.1500 in, 80 mm
- Weight270 g, 9.52 oz
- Width3.7800 in, 96 mm
Details
- Additional DetailsDynamic focus control;Raster scanner;Light blue (RAL 5012);Protection class III (EN 61140);MTBF 100;000 h;MTTF 40;000 h (Laser diode);SOPAS ET Configuration software
- Ambient Temperature Range0 to 40 °C;32 to 104 °F
- ApplicationFixed Mount Barcode Scanning, Machine Vision And Identification
- Approval Listing RegulationsCE, CULUS, EtherCAT, IEC 60825-1, PROFIBUS, PROFINET, RCM, RoHS, UKCA
- CertificationCULUS, EtherCAT certificate, European conformity (CE), PI certified, Regulatory Compliance Mark (RCM), UK Conformity Assessed (UKCA)
- Connection2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
- Connection TypeM12 Connector
- Country of OriginHungary
- DescriptionFixed Mount Barcode Scanner, Clv64X Series, Dynamic Focus Control, Ethernet Interface, Ip65
- Electrical Connection2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector)
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionFixed Mount Barcode Scanner
- Group & ClassFixed Mount Barcode Scanners
- Housing MaterialAluminum die cast
- Input Voltage18 to 30 V dc
- MaterialAluminum Die-cast
- Max Operating Temperature40 °C, 104 °F
- Max Power / Current5.5 W
- Min Operating Temperature32 °F
- MountingSwivel Mount
- Mounting TypeSwivel Mount
- Operating Temperature Range0 to 40 °C, 32 to 104 °F
- OutputPROFINET | EtherNet/IPTM | EtherCAT | Serial | CAN | CANopen | PROFIBUS DP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (EN 61140)
- Sensing PrincipleLaser
- Sensing Range1.7320 to 29.0550 in;44 to 738 mm
- Sensor TypeRaster Scanner
- SeriesCLV64x
- StyleRectangular
- Temperature Range0 to 40 °C, 32 to 104 °F
- VibrationEN 60068-2-6 (1995)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)