Specifications
Dimensions
- Connection SizeM12
- Depth1.4960 in, 38 mm
- Height1.5000 in, 38 mm
- Length2.4020 in, 61 mm
- Weight205 g, 7.231 oz
- Width2.5980 in, 66 mm
Details
- Additional DetailsIP65 (DIN 40 050);Protection class III (VDE 0106/IEC 1010-1);MTBF 100;000 h;MTTF 40;000 h (Laser diode);SMART620;SOPAS ET
- Ambient Temperature Range0 to 40 °C;32 to 104 °F
- ApplicationFixed Mount Barcode Scanners
- Approval Listing RegulationsBIS, CE, CULUS, EtherCAT, PI certified, PROFIBUS, PROFINET, RCM, RoHS, UKCA
- CertificationBIS, CE, CULUS, EtherCAT, PI certified, PROFIBUS, PROFINET, RCM, RoHS, UKCA
- Connection2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
- Connection Type2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
- Country of OriginHungary
- DescriptionFixed Mount Barcode Scanner, Clv62X, Raster Scanner, Fixed Focus, Ethernet
- Electrical Connection2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionFixed Mount Barcode Scanner
- Group & ClassFixed Mount Barcode Scanners
- Housing MaterialAluminum die cast
- Input Voltage10 to 30 V dc
- MaterialAluminum Die-cast
- Max Operating Temperature40 °C, 104 °F
- Max Power / Current4.5 W
- Min Operating Temperature32 °F
- MountingSwivel Mount
- Mounting TypeSwivel Mount
- Operating Temperature Range0 to 40 °C, 32 to 104 °F
- OutputPROFINET | EtherNet/IP | EtherCAT | Serial | CAN | CANopen | PROFIBUS DP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (VDE 0106/IEC 1010-1)
- Sensing PrincipleLaser
- Sensing Range2.1650 to 7.8740 in;55 to 200 mm
- Sensor TypeRaster Scanner
- SeriesCLV62x
- StyleRotary Angle Variant
- Temperature Range0 to 40 °C, 32 to 104 °F
- VibrationEN 60068-2-6 (1995)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)