Motion
1043155

SICK INC
1043155

1043155 C40E-0703FK010 LIGHTCURTAIN
Mi Item #09137976
MFR #1043155
Price$7,248.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043155

1043155 C40E-0703FK010 LIGHTCURTAIN
Mi Item #09137976
MFR #1043155

Mfr description
1043155 C40E-0703FK010 LIGHTCURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,248.47/each

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    29.5280 in, 750 mm
  • Minimum Load Voltage
    15 V
  • Weight
    3.748 lbs, 1700 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    System part: Receiver;Function range: Advanced;Safety level: PL e;SIL 3;Type 4;Protective field height: 750 mm;Items supplied: Receiver;8 sliding nuts for side mounting;test rod with diameter corresponding to the resolution of the safety light curtain;adhesive label with information on the daily check;operating instructions on CD-ROM;CDS (Configuration & Diagnostic Software)
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Goods Detection, Normal Industrial Environment, Object Entry Monitoring, Pallet Detection
  • Approval Listing Regulations
    CE, Category 4 (EN ISO 13849), PL e (EN ISO 13849), SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus, cUL
  • Certification
    ACMA declaration of conformity, China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity, ULUS approval, cUL approval
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    United States
  • Description
    Safety Light Curtain Receiver, C4000 Palletizer Advanced, 30 mm Resolution, 750 mm Protective Field Height
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Includes
    8 sliding nuts for side mounting, Adhesive label with information on the daily check, CDS (Configuration & Diagnostic Software), Operating instructions on CD-ROM, Receiver, Test rod with diameter corresponding to the resolution of the safety light curtain
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    28.8 V
  • Min Operating Temperature
    32 °F
  • Mounting
    Side Mount
  • Mounting Type
    Side Mount
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    2 PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.6400 to 22.9660 ft;0.5 m to 7 m
  • Sensor Type
    Photoelectric
  • Series
    C4000 Palletizer
  • Style
    Rectangular
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)