Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height35.4330 in, 900 mm
- Weight4.387 lbs, 1990 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsOptical synchronization;Self-teaching dynamic blanking for goods detection;Self-teaching dynamic blanking for pallet detection;Direction monitoring;Object entry monitoring;Safe SICK device communication via EFI
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment, Protective Operation
- Approval Listing RegulationsCategory 4 (EN ISO 13849), IP65 (EN 60529), PL e (EN ISO 13849), SIL 3 (IEC 61508), Type 4 (IEC 61496-1)
- CertificationACMA declaration of conformity, China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity, ULUS approval, cUL approval
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionSafety Light Curtains; C4000 Palletizer Advanced Without Extension Connection; Receiver
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Includes8 sliding nuts for side mounting, Adhesive label with information on the daily check, CDS (Configuration & Diagnostic Software), Operating instructions on CD-ROM, Receiver, Test rod with diameter corresponding to the resolution of the safety light curtain
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage24 V dc
- Min Operating Temperature32 °F
- MountingSide Mount
- Mounting TypeSide Mount
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- Output2 PNP semiconductors
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrincipleOptical
- Sensing Range1.6400 to 22.9660 ft;0.5 m to 7 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Palletizer
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)