Motion
1043157

SICK INC
1043157

1043157 C40E-1003FK010 LIGHTCURTAIN
Mi Item #09137978
MFR #1043157
Price$8,173.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043157

1043157 C40E-1003FK010 LIGHTCURTAIN
Mi Item #09137978
MFR #1043157

Mfr description
1043157 C40E-1003FK010 LIGHTCURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,173.53/each

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    41.3390 in, 1050 mm
  • Minimum Load Voltage
    19.2 V dc
  • Weight
    2280 g, 80.425 oz
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Function range: Advanced;Protective field height: 1;50 mm;Synchronization: Optical synchronization;PFHD (mean probability of a dangerous failure per hour): 15 * 10-9;TM (mission time): 20 years (EN ISO 13849);Self-teaching dynamic blanking for goods detection;Self-teaching dynamic blanking for pallet detection;Multiple sampling: 2x evaluation;Direction monitoring;Object entry monitoring;Safe SICK device communication via EFI;Wave length: 850 nm
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Beam Coding, Bypass, Direction Monitoring, External Device Monitoring (Edm), Multiple Sampling, Normal Industrial Environment, Object Entry Monitoring, Operating Mode Switching, Protective Operation, Reduced Resolution, Restart Interlock, Safe Sick Device Communication Via Efi, Self-Teaching Dynamic Blanking For Goods Detection, Self-Teaching Dynamic Blanking For Pallet Detection
  • Approval Listing Regulations
    ACMA declaration of conformity, Category 4 (EN ISO 13849), China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, PL e (EN ISO 13849), SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UK declaration of conformity, ULus approval, cUL approval
  • Certification
    CE, CP, GB, RCM, UKCA, ULUS
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    United States
  • Description
    Safety Light Curtains, C4000 Palletizer Advanced Without Extension Connection, System Part: Receiver
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Includes
    8 sliding nuts for side mounting, Adhesive label with information on the daily check, CDS (Configuration & Diagnostic Software), Operating instructions on CD-ROM, Receiver, Test rod with diameter corresponding to the resolution of the safety light curtain
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    28.8 V dc
  • Min Operating Temperature
    32 °F
  • Mounting
    Side Mount
  • Mounting Type
    Side Mount
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    2 PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.6400 to 22.9660 ft;0.5 m to 7 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Palletizer
  • Style
    Rectangular
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)