Motion
1043160

SICK INC
1043160

1043160 C40E-1503FK010 LIGHTCURTAIN
Mi Item #09137981
MFR #1043160
Price$10,158.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043160

1043160 C40E-1503FK010 LIGHTCURTAIN
Mi Item #09137981
MFR #1043160

Mfr description
1043160 C40E-1503FK010 LIGHTCURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,158.28/each

Specifications

Dimensions

  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    59.0600 in, 1500 mm
  • Weight
    6.923 lbs, 3140 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Advanced function range;Optical synchronization;7-segment display;2 PNP semiconductors output;Short-circuit protected;Cross-circuit monitored;Mission time 20 years
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Direction Monitoring, Goods Detection, Normal Industrial Environment, Object Entry Monitoring, Pallet Detection
  • Approval Listing Regulations
    Category 4 (EN ISO 13849), CE, PL e (EN ISO 13849), RCM, SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus, cUL
  • Certification
    CE, China RoHS, RCM, UKCA, ULUS, cUL
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    Hirschmann male connector
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain Receiver, C4000 Palletizer Advanced, 30 mm Resolution, 1500 mm Protective Field Height
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Includes
    8 sliding nuts for side mounting, Adhesive label, CDS (Configuration & Diagnostic Software), Operating instructions on CD-ROM, Receiver, Test rod
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    24 V dc
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    2 PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.6400 to 22.9700 ft;0.5 m to 7 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Palletizer
  • Style
    Rectangular
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)