Motion
1043175

SICK INC
1043175

1043175 C40E-1304FP010 LIGHTCURTAIN
MI ITEM #09137988
MFR #1043175
Price$6,164.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043175

1043175 C40E-1304FP010 LIGHTCURTAIN
MI ITEM #09137988
MFR #1043175

Mfr description
1043175 C40E-1304FP010 LIGHTCURTAIN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,164.89/each

Specifications

Dimensions

  • Connection Size
    M26
  • Height
    53.1500 in, 1350 mm

Details

  • Additional Details
    Function range: Standard;Items supplied: Receiver;8 sliding nuts for side mounting;test rod with diameter corresponding to the resolution of the safety light curtain;adhesive label with information on the daily check;operating instructions on CD-ROM;CDS (Configuration & Diagnostic Software)
  • Application
    Normal Industrial Environment
  • Approval Listing Regulations
    CE, CP, GB, RCM, UKCA, Ulus
  • Certification
    CE, CP, GB, RCM, UKCA, ULUS
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    C4000 Palletizer | C40E-1304Fp010 | System Part: Receiver | Application: Normal Industrial Environment | Function Range: Standard | Safety Level: Pl E, Sil 3, Type 4 | Resolution: 40 mm | Scanning Range: 7 M | Protective Field Height: 1,350 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin | Enclosure Rating: Ip65
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Includes
    8 sliding nuts for side mounting, CDS (Configuration & Diagnostic Software), Receiver, adhesive label with information on the daily check, operating instructions on CD-ROM, test rod with diameter corresponding to the resolution of the safety light curtain
  • Mounting
    Side Mount
  • Mounting Type
    Side Mount
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    22.9700 ft;7 m
  • Sensor Type
    Photoelectric
  • Series
    C4000 Palletizer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)