Motion
1043176

SICK INC
1043176

1043176 C40E-1504FP010 LIGHTCURTAIN
Mi Item #09137989
MFR #1043176
Price$7,059.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043176

1043176 C40E-1504FP010 LIGHTCURTAIN
Mi Item #09137989
MFR #1043176

Mfr description
1043176 C40E-1504FP010 LIGHTCURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,059.55/each

Specifications

Dimensions

  • Connection Size
    M26

Details

  • Additional Details
    System part: Receiver;Function range: Standard;Items supplied: Receiver;8 sliding nuts for side mounting;test rod with diameter corresponding to the resolution of the safety light curtain;adhesive label with information on the daily check;operating instructions on CD-ROM;CDS (Configuration & Diagnostic Software)
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Normal Industrial Environment, Palletizer
  • Approval Listing Regulations
    CE Certified, CULUS Listed, Regulatory Compliance Mark (RCM), UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtains, C4000 Palletizer, Receiver, Resolution: 40 Mm, Scanning Range: 7 M, Protective Field Height: 1,500 Mm, Connection Type: Hirschmann Male Connector M26, 12-Pin, Enclosure Rating: Ip65
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtains
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Includes
    8 sliding nuts for side mounting, CDS (Configuration & Diagnostic Software), Receiver, adhesive label with information on the daily check, operating instructions on CD-ROM, test rod with diameter corresponding to the resolution of the safety light curtain
  • Max Operating Temperature
    55 °C, 131 °F
  • Min Operating Temperature
    32 °F
  • Mounting
    Side Mount
  • Mounting Type
    Side Mount
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    22.9700 ft;7 m
  • Sensor Type
    Photoelectric
  • Series
    C4000 Palletizer
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)