Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height70.8660 in, 1800 mm
- Weight8.113 lbs, 3680 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsItems supplied: Sender;Protective operation;Beam coding: Code 1;Safe SICK device communication via EFI;7-segment display;Protection class: III (IEC 61140);Information according to Art. 3 of Data Act (Regulation EU 2023/2854)
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationProtective Operation, Normal Industrial Environment
- Approval Listing RegulationsCE, CP, China RoHS, EN ISO 13849, GB, IEC 61496-1, IEC 61508, RCM, UKCA, ULus
- CertificationCE, CP, EC-Type-Examination, GB, RCM, UKCA, ULUS, cUL
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionC4000 Palletizer | C40S-1804Cd010 | System Part: Sender | Application: Normal Industrial Environment | Function Range: Standard | Safety Level: Pl E, Sil 3, Type 4 | Resolution: 40 mm | Scanning Range: 7 M | Protective Field Height: 1,800 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin | Enclosure Rating: Ip65 | Items Supplied: Sender
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- IncludesSender
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputEFI
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range1.6400 to 22.9660 ft;0.5 m to 7 m
- Sensor TypePhotoelectric
- SeriesC4000 Palletizer
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)