Motion
1044100

SICK INC
1044100

WTB12-3N1011S41 PHOTOE.PROX.SWITCH
Mi Item #09138074
MFR #1044100
Price$872.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1044100

WTB12-3N1011S41 PHOTOE.PROX.SWITCH
Mi Item #09138074
MFR #1044100

Mfr description
1044100 WTB12-3N1011S41
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.94/each

Specifications

Dimensions

  • Weight
    0.397 lbs, 0.18 kg

Details

  • Additional Details
    ECOLAB Certified
  • Approval Listing Regulations
    ACMA declaration of conformity, CULUS certificate, China RoHS, ECOLAB certificate, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Certification
    ACMA declaration of conformity, CULUS certificate, China RoHS, ECOLAB certificate, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Country of Origin
    Hungary
  • Product Type
    Photoelectric Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)