Motion
1044104

SICK INC
1044104

WTB12-3N1011S47 PHOTOE.PROX.SWITCH
Mi Item #09138078
MFR #1044104
Price$872.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1044104

WTB12-3N1011S47 PHOTOE.PROX.SWITCH
Mi Item #09138078
MFR #1044104

Mfr description
1044104 WTB12-3N1011S47
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.94/each

Specifications

Dimensions

  • Cable Length
    13.1200 ft, 4 m
  • Lead Wire Length
    13.1200 in;4 m
  • Output Current
    55 mA

Details

  • Additional Details
    Background suppression;Cable 4 m with AMP connector;Sensing range pre-set: 150 mm
  • Approval Listing Regulations
    CE Certified, CULUS Listed, ECOLAB Certified, UKCA
  • Certification
    CE, CULUS, ECOLAB, UKCA
  • Connection
    Cable 4 m with AMP connector
  • Connection Type
    Cable with connector
  • Country of Origin
    Hungary
  • Current Consumption
    55 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Npn, Light Switching, Infrared Light, Potentiometer Adjustment, Rectangular Housing
  • Electrical Connection
    Cable 4 m with AMP connector
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Diffuse
  • Output
    NPN
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.7870 to 23.6220 in;20 to 600 mm
  • Sensor Type
    Photoelectric
  • Series
    W12-3
  • Style
    Rectangular
  • Switching Frequency
    1,500 Hz 5
  • Switching Function
    Light ON
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)