Motion
1044109

SICK INC
1044109

WL12-3N1031S11 REF.PHOTOELEC.SWITCH
Mi Item #09138081
MFR #1044109
Price$540.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1044109

WL12-3N1031S11 REF.PHOTOELEC.SWITCH
Mi Item #09138081
MFR #1044109

Mfr description
1044109 WL12-3N1031S11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.04/each

Specifications

Dimensions

  • Weight
    0.309 lbs, 0.14 kg

Details

  • Additional Details
    ECOLAB Certified;Photobiological safety (DIN EN 62471) certificate
  • Approval Listing Regulations
    CE, CULUS, ECOLAB, RCM, UKCA
  • Certification
    CE, CULUS, ECOLAB, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Wl12-3N1031S11 Photoelectric Sensor
  • Function
    Photoelectric
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    WL12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)