Motion
1044115

SICK INC
1044115

WTF12-3N1031S14 PHOTOE.PROX.SWITCH
Mi Item #09138086
MFR #1044115
Price$872.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1044115

WTF12-3N1031S14 PHOTOE.PROX.SWITCH
Mi Item #09138086
MFR #1044115

Mfr description
1044115 WTF12-3N1031S14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.94/each

Specifications

Dimensions

  • Weight
    0.131 kg, 4.62 oz

Details

  • Additional Details
    ECOLAB Certified;Photobiological safety (DIN EN 62471) certificate
  • Approval Listing Regulations
    ACMA declaration of conformity, CULUS certificate, China RoHS, ECOLAB certificate, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Certification
    CE, CP, CULUS, ECOLAB, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Wtf12-3N1031S14
  • Product Type
    Photoelectric Sensors
  • Series
    WTF12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)