Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1044321

LMS123-10000 LASERMEASUREM.SCANNER
Mi Item #09138105
MFR #1044321

Mfr description
1044321 LMS123-10000
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Depth
    4.1300 in, 105 mm
  • Height
    5.9800 in, 152 mm
  • Length
    4.1300 in, 105 mm
  • Weight
    2.43 lbs, 1.1 kg
  • Width
    4.0200 in, 102 mm

Details

  • Additional Details
    Integrated application: Field evaluation;security conform parameterization;Easy Teach lite and pro;Fog correction: Yes;Optical indicators: 7-segment display (plus 5 LEDs showing device status;contamination warning and initial condition)
  • Ambient Temperature Range
    0 to 50 °C;32 to 122 °F
  • Application
    Easy Teach Lite And Pro, Field Evaluation, Indoor, Security Conform Parameterization, Security
  • Approval Listing Regulations
    CE, China RoHS, RCM, UKCA, cTUVus
  • Certification
    CE, China RoHS, RCM, UKCA, cTUVus
  • Connection
    1 x system plug with screw terminal block
  • Connection Type
    1 x system plug with screw terminal block
  • Country of Origin
    Germany
  • Description
    Lidar Sensor, Lms1Xx Series, Security/Indoor Application, 20M Working Range, Ip65, Signal White
  • Electrical Connection
    1 x system plug with screw terminal block
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Infrared Lidar
  • Group & Class
    Lidar Sensors
  • Includes
    1 x system plug with screw terminal block
  • Input Voltage
    9 to 30 V dc
  • Max Operating Temperature
    50 °C, 122 °F
  • Max Power / Current
    Typ. 8 W
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Output
    Serial (RS-232) | CAN | 3 digital outputs (2 relay | 1 digital)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (EN 61010-1:2010-10)
  • Repeatability
    12 mm
  • Sensing Principle
    Infrared
  • Sensing Range
    1.6400 to 65.6200 ft;0.5 m to 20 m
  • Sensor Type
    Lidar
  • Series
    LMS1xx
  • Style
    Block
  • Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Vibration
    EN 60068-2-6 (1995-04)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)