Specifications
Dimensions
- Connection SizeM12
- Output Current<lt/> 100 mA
Details
- Additional DetailsIO-Link Communication
- Approval Listing RegulationsCE Certified, RCM, UKCA
- CertificationCE, RCM, UKCA
- ConnectionM12 4-Pin Connector
- Connection Type4-pin, Male connector M12
- Country of OriginGermany
- Current Consumption<lt/> 100 mA
- DescriptionLut9 | Lut9U-P130L | Light Source: Led | Communication Interface: Io-Link | Sensing Distance: 50 mm | Switching Output: Pnp | Switching Mode: Light Switching | Light Spot Size: 5 mm X 15 mm | Light Spot Direction: Vertical | Light Emission: Long Side | Connection Type Detail: Male Connector M12, 4-Pin
- Electrical Connection4-pin, Male connector M12
- FunctionLuminescence Sensor
- Housing MaterialZinc diecast
- OutputPNP
- Product TypePhotoelectric Sensors
- Protection ClassII
- Sensing PrincipleLuminescence
- Sensing Range1.9690 in;50 mm
- Sensor TypeLuminescence
- SeriesLUT9
- Switching FunctionLight ON
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)