Motion
1046319

SICK INC
1046319

CLV505-1000 CODEREADER N.LSP
Mi Item #09138274
MFR #1046319
Price$3,791.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1046319

CLV505-1000 CODEREADER N.LSP
Mi Item #09138274
MFR #1046319

Mfr description
1046319 CLV505-1000 CODEREADER N.LSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,791.59/each

Specifications

Dimensions

  • Cable Length
    4.9200 ft, 1.50 m
  • Depth
    1.1420 in, 29 mm
  • Height
    0.6700 in, 17 mm
  • Input Current
    205 to 500 mA
  • Lead Wire Length
    59.0600 in;1.50 m
  • Length
    1.1400 in, 29 mm
  • Weight
    30 g, 1.058 oz
  • Width
    1.3600 in, 34.50 mm

Details

  • Additional Details
    Cold storage applications: no;Sensor type: Line scanner;Window material: Plastic;Enclosure rating: IP54;Laser class: 1;MTBF: 10;000 h
  • Ambient Temperature Range
    0 to 45 °C;32 to 113 °F
  • Approval Listing Regulations
    CE, CULUS, China RoHS, KC
  • Certification
    CE, CULUS, KC
  • Connection
    Cable open cable end (1.5 m)
  • Connection Type
    Cable
  • Country of Origin
    Japan
  • Description
    Fixed Mount Barcode Scanner, Clv50X, Mid Range, Line Scanner, Serial Interface
  • Electrical Connection
    Cable open cable end (1.5 m)
  • Enclosure Rating
    IP54
  • Environment Ip Rating
    IP54
  • Function
    Fixed Mount Barcode Scanner
  • Group & Class
    Fixed Mount Barcode Scanners
  • Input Voltage
    5 V dc
  • Max Operating Temperature
    45 °C, 113 °F
  • Max Power / Current
    typ. 205 ... 500 mA
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 45 °C, 32 to 113 °F
  • Output
    Serial
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    2.3600 to 12.9900 in;60 to 330 mm
  • Sensor Type
    Line Scanner
  • Series
    CLV50x
  • Style
    Rectangular
  • Temperature Range
    0 to 45 °C, 32 to 113 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)