Motion
1046368

SICK INC
1046368

CLV632-6121 CODER.W.OSCILLATINGM.
MI ITEM #09138281
MFR #1046368
Price$10,336.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1046368

CLV632-6121 CODER.W.OSCILLATINGM.
MI ITEM #09138281
MFR #1046368

Mfr description
1046368 CLV632-6121
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,336.34/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.6100 in, 41 mm
  • Height
    1.6140 in, 41 mm
  • Length
    3.7400 in, 95 mm
  • Weight
    350 g, 12.346 oz
  • Width
    4.2100 in, 107 mm

Details

  • Additional Details
    Cold storage applications: no;Rotary angle variant single port (12-pin);Oscillating mirror;Fixed focus;Light source: Light spot;laser;Visible;Red;655 nm;Laser class 2;Aperture angle: 50°;Scanning frequency: 400 Hz to 1;200 Hz;Oscillating mirror functions: Fixed (adjustable position);oscillating (variable or fixed amplitude);one shot;Oscillation frequency: 0.5 Hz to 6.25 Hz;Angle of deflection: 20° to 20°;Protection class: III (EN 61140);MTBF: 100;000 h;MTTF: 40;000 h (Laser diode);Readable code structures: 1D codes;Bar code types: All current code types;Code 39;Code 128;Code 93;Codabar;GS1-128 / EAN 128;UPC / GTIN / EAN;Interleaved 2 of 5;Pharmacode;GS1 DataBar;Telepen;MSI/Plessey;Print ratio: 2:1 to 3:1;Electromagnetic compatibility (EMC): EN 61000-6-3 (2001-10) / EN 61000-6-2:2005;Ambient light immunity: 2;000 lx;on barcode;Bar code print contrast (PCS): 60 %
  • Ambient Temperature Range
    0 to 40 °C;32 to 104 °F
  • Approval Listing Regulations
    21 CFR 1040.10, EN 60068-2-27, EN 60068-2-6, EN 60529, EN 60825-1:2014+A11:2021, EN 61000-6-2:2005, EN 61000-6-3, EN 61140, IEC 60825-1:2014, IP65
  • Certification
    CE, CULUS, China RoHS, EtherCAT, PROFINET, RCM, UKCA
  • Connection
    2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
  • Connection Type
    M12 Connector
  • Country of Origin
    Hungary
  • Description
    Fixed Mount Barcode Scanner, Clv63X, Short Range, Line Scanner, Fixed Focus, Oscillating Mirror, Ethernet, Ip65
  • Electrical Connection
    2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Fixed Mount Barcode Scanner
  • Group & Class
    Fixed Mount Barcode Scanners
  • Housing Material
    Aluminum die cast
  • Input Voltage
    18 to 30 V dc
  • Material
    Aluminum Die-cast
  • Max Operating Temperature
    40 °C, 104 °F
  • Max Power / Current
    6 W
  • Min Operating Temperature
    32 °F
  • Mounting
    Swivel Mount
  • Mounting Type
    Swivel Mount
  • Operating Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Output
    Ethernet
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (EN 61140)
  • Sensing Principle
    Laser
  • Sensing Range
    1.7700 to 9.6500 in;45 to 245 mm
  • Sensor Type
    Line Scanner
  • Series
    CLV63x
  • Style
    Rectangular
  • Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Vibration
    EN 60068-2-6 (1995)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)