Motion
1046388

SICK INC
1046388

1046388 WTB4S-3P1162V PHOTOE.PROX.SWITCH
Mi Item #09138291
MFR #1046388
Price$733.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1046388

1046388 WTB4S-3P1162V PHOTOE.PROX.SWITCH
Mi Item #09138291
MFR #1046388

Mfr description
1046388 WTB4S-3P1162V PHOTOE.PROX.SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.97/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    0.8740 in, 22.19 mm
  • Height
    1.9400 in, 49.20 mm
  • Input Current
    30 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    0.8740 in, 22.19 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    30 mA
  • Weight
    80 g, 2.82 oz
  • Width
    0.6000 in, 15.25 mm

Details

  • Additional Details
    Background suppression;PinPoint LED;Hygienic and washdown zones;ECOLAB certified;Stainless steel V4A (1.4404;316L) housing
  • Ambient Temperature Range
    -30 to 70 °C;-22 to 158 °F
  • Application
    Hygienic And Washdown Zones
  • Approval Listing Regulations
    CE, ECOLAB, RCM, UKCA
  • Certification
    CE, ECOLAB, RCM, UKCA
  • Connection
    2 m, 4-wire, Cable
  • Connection Type
    Cable
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Proximity Sensor With Background Suppression, Pnp Output, Light/Dark Switching, 2M Cable, Stainless Steel Housing For Washdown Applications
  • Electrical Connection
    2 m, 4-wire, Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Proximity Sensor
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel V4A
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Proximity Sensor
  • Sensing Range
    0.1570 to 19.6850 in;4 to 500 mm
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark Switching
  • Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Wetted Materials
    316L), PMMA, Stainless SteelV4A (1.4404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)