Motion
1046407

SICK INC
1046407

1046407 WTB4S-3P3435V PHOTOE.PROX.SWITCH
Mi Item #09138308
MFR #1046407
Price$733.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1046407

1046407 WTB4S-3P3435V PHOTOE.PROX.SWITCH
Mi Item #09138308
MFR #1046407

Mfr description
1046407 WTB4S-3P3435V PHOTOE.PROX.SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.97/each

Specifications

Dimensions

  • Connection Size
    M12
  • Output Current
    30 mA

Details

  • Additional Details
    Background suppression;PinPoint LED;Visible red light;Stainless steel V4A (1.4404;316L);Wire/pin adjustment;Rectangular housing
  • Approval Listing Regulations
    CE, CP, ECOLAB, RCM, UKCA
  • Certification
    CE, CP, ECOLAB, RCM, UKCA
  • Connection
    4-pin, Cable with M12 male connector
  • Connection Type
    4-pin, Cable with M12 male connector
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Pnp, Light Switching, Cable With M12 Male Connector, 4-Pin, Pinpoint Led, Visible Red Light, Stainless Steel V4A (1.4404, 316L), Wire/Pin Adjustment, Rectangular
  • Electrical Connection
    4-pin, Cable with M12 male connector
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Sensors
  • Material
    Stainless Steel V4A
  • Output
    PNP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Proximity Sensor
  • Sensing Range
    4 to 120 mm
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Light Switching
  • Wetted Materials
    316L), Stainless SteelV4A (1.4404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)