Motion
1046580

SICK INC
1046580

OLM100-1005 OPT.LINEAR MEAS.SYST.
Mi Item #09138359
MFR #1046580
Price$4,015.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1046580

OLM100-1005 OPT.LINEAR MEAS.SYST.
Mi Item #09138359
MFR #1046580

Mfr description
1046580 OLM100-1005 OPT.LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,015.10/each

Specifications

Dimensions

  • Connection Size
    M12
  • Minimum Load Voltage
    10 V dc
  • Weight
    0.476 lbs, 0.216 kg

Details

  • Additional Details
    IP65;Statistical error 1;Temperatures <lt/> 20 °C with 5 min warm-up time;Max. 95 % humidity;non-condensing;Typ. value at +25 °C ambient temperature
  • Ambient Temperature Range
    -30 to 60 °C;-22 to 140 °F
  • Approval Listing Regulations
    ACMA declaration of conformity, CULUS certificate, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity
  • Certification
    CE, CP, CULUS, RCM, UKCA
  • Connection
    1 x connector M12, 1 x socket M12, 4-pin, 5-pin
  • Connection Type
    Connector
  • Country of Origin
    Hungary
  • Description
    Olm100-1005 Linear Encoder, Serial Rs-485, 4 M/S, 100 mm Reading Distance
  • Electrical Connection
    1 x connector M12, 1 x socket M12, 4-pin, 5-pin
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Linear Position
  • Group & Class
    Linear Position
  • Input Voltage
    10 to 30 V dc
  • Max Operating Temperature
    60 °C, 140 °F
  • Max Power / Current
    <lt/> 3 W
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 60 °C, -22 to 140 °F
  • Output
    RS-485
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Repeatability
    1 mm
  • Sensing Principle
    Photoelectric
  • Sensing Range
    32808.4000 ft;0 m to 10000 m
  • Sensor Type
    Linear Encoder
  • Series
    OLM
  • Temperature Range
    -30 to 60 °C, -22 to 140 °F
  • Vibration
    DIN/EN 60068-2-64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)