Motion
1046742

SICK INC
1046742

WTF4S-3P2205VS02 PHOTOE.PROX.SWITCH
Mi Item #09138371
MFR #1046742
Price$812.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1046742

WTF4S-3P2205VS02 PHOTOE.PROX.SWITCH
Mi Item #09138371
MFR #1046742

Mfr description
1046742 WTF4S-3P2205VS02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$812.14/each

Specifications

Dimensions

  • Connection Size
    M8
  • Output Current
    30 mA

Details

  • Additional Details
    Foreground suppression;PinPoint LED;Stainless steel V4A (1.4404;316L) housing;External teach;ECOLAB Certified
  • Application
    Hygienic Solutions, Presence Detection
  • Approval Listing Regulations
    CE Certified, ECOLAB, RCM, UKCA
  • Certification
    CE, ECOLAB, RCM, UKCA
  • Connection
    4-pin, Male connector M8
  • Connection Type
    4-pin, Male connector M8
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Proximity Sensor, Foreground Suppression, Pnp, Light Switching, M8 4-Pin Connector, Pinpoint Led, Visible Red Light, Stainless Steel Housing
  • Electrical Connection
    4-pin, Male connector M8
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Sensors
  • Material
    Stainless Steel V4A
  • Output
    PNP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Proximity Sensor
  • Sensing Range
    20 to 200 mm
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Light Switching
  • Wetted Materials
    316L), Stainless SteelV4A (1.4404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)