Motion
1047048

SICK INC
1047048

1047048 LUT8U-11701 LUMINESCENSE SCANNER
Mi Item #09138400
MFR #1047048
Price$3,672.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047048

1047048 LUT8U-11701 LUMINESCENSE SCANNER
Mi Item #09138400
MFR #1047048

Mfr description
1047048 LUT8U-11701 LUMINESCENSE SCANNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,672.01/each

Specifications

Dimensions

  • Connection Size
    M12
  • Output Current
    <lt/> 100 mA

Details

  • Additional Details
    Light emission: Long side;Light spot direction: Vertical
  • Application
    Luminescence Sensors
  • Approval Listing Regulations
    CE Certified, Regulatory Compliance Mark (RCM), UK Conformity Assessed (UKCA)
  • Certification
    CE, RCM, UKCA
  • Connection
    M12 5-Pin Connector
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Germany
  • Current Consumption
    <lt/> 100 mA
  • Description
    Lut8 | Lut8U-11701 | Light Source: Led | Sensing Distance: 50 mm | Switching Output: Pnp, Npn | Switching Mode: Light Switching | Light Spot Size: 6 mm | Light Spot Direction: Vertical | Light Emission: Long Side | Connection Type Detail: Plug, M12, 5-Pin
  • Electrical Connection
    5-pin, M12, Plug
  • Function
    Luminescence Sensors
  • Group & Class
    Luminescence Sensors
  • Housing Material
    Zinc diecast
  • Output
    NPN
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Luminescence
  • Sensing Range
    1.9690 in;50 mm
  • Sensor Type
    Luminescence
  • Series
    LUT8
  • Switching Frequency
    2.5 kHz 4
  • Switching Function
    Light Switching
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)