Specifications
Dimensions
- Connection SizeM12
- Depth3.1500 in, 80 mm
- Height2.0900 in, 53 mm
- Input Current100 mA
- Length3.1500 in, 80 mm
- Minimum Load Voltage10 V dc
- Output Current<lt/> 100 mA
- Weight400 g, 14.11 oz
- Width1.1970 in, 30.39 mm
Details
- Additional DetailsLong and short side;exchangeable;Static 2-point teach-in with manual fine adjustment;Average service life: 100;000 h at TU = +25 °C;Filter blocks shorter wavelengths to suppress background luminescence;L/D switching via teach-in
- Ambient Temperature Range-10 to 55 °C;14 to 131 °F
- ApplicationLuminescence Sensors
- Approval Listing RegulationsCE, IP67, RCM, UKCA
- CertificationCCC exempt, CE, RCM, RoHS, UKCA
- Connection5-pin, M12, Plug
- Connection Type5-pin, M12, Plug
- Country of OriginGermany
- Current Consumption<lt/> 100 mA
- DescriptionLuminescence Sensors, Lut9, Lut9U-12306, Led, Sensing Distance: 50 Mm, Pnp, Npn, Light Switching, Plug, M12, 5-Pin
- Electrical Connection5-pin, M12, Plug
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionLuminescence Sensors
- Group & ClassLuminescence Sensors
- Housing MaterialZinc diecast
- Input Voltage10 to 30 V dc
- MaterialZinc Die-cast
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-10 °C, 14 °F
- Operating Temperature Range-10 to 55 °C, 14 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassII
- Sensing PrinciplePhotoelectric
- Sensing Range0.7870 to 2.7560 in;20 to 70 mm
- Sensor TypeLuminescence
- SeriesLUT9
- StyleRectangular
- Switching FunctionLight Switching
- Temperature Range-10 to 55 °C, 14 to 131 °F
- VibrationAccording to IEC 60068
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)