Motion
1047279

SICK INC
1047279

CLV630-6121 CODER.W.OSCILLATINGM.
Mi Item #09138419
MFR #1047279
Price$10,336.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047279

CLV630-6121 CODER.W.OSCILLATINGM.
Mi Item #09138419
MFR #1047279

Mfr description
1047279 CLV630-6121
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,336.34/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.6100 in, 41 mm
  • Height
    1.6140 in, 41 mm
  • Length
    3.7400 in, 95 mm
  • Minimum Load Voltage
    18 V dc
  • Weight
    350 g, 12.346 oz
  • Width
    4.2100 in, 107 mm

Details

  • Additional Details
    IP65 (EN 60529);Protection class III (EN 61140);Laser class 2;Circular light spot;SOPAS ET configuration software;MicroSD memory card (flash card) optional
  • Ambient Temperature Range
    0 to 40 °C;32 to 104 °F
  • Application
    Fixed Mount Barcode Scanners
  • Approval Listing Regulations
    CE, CULUS, EtherCAT, PI certified, PROFIBUS, PROFINET, RCM, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China RoHS, EU declaration of conformity, Ethercat certificate, Laser safety (IEC 60825-1) declaration of manufacturer, Profinet certificate, UK declaration of conformity
  • Connection
    2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
  • Connection Type
    Ethernet
  • Country of Origin
    Hungary
  • Description
    Fixed Mount Barcode Scanner, Clv63X, Long Range, Ethernet, Oscillating Mirror, Line Scanner, Fixed Focus
  • Electrical Connection
    2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector)
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Fixed Mount Barcode Scanner
  • Group & Class
    Fixed Mount Barcode Scanners
  • Housing Material
    Aluminum die cast
  • Input Voltage
    18 to 30 V dc
  • Material
    Aluminum Die-cast
  • Max Operating Temperature
    40 °C, 104 °F
  • Max Power / Current
    6 W
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    32 °F
  • Mounting
    Swivel Mount
  • Mounting Type
    Swivel Mount
  • Operating Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Output
    Ethernet
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (EN 61140)
  • Sensing Principle
    Laser
  • Sensing Range
    1.7700 to 25.9400 in;45 to 659 mm
  • Sensor Type
    Line Scanner
  • Series
    CLV63x
  • Style
    Rotary Angle Variant
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Vibration
    EN 60068-2-6 (1995)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)