Specifications
Dimensions
- Connection SizeM12
- Depth1.4960 in, 38 mm
- Height1.5000 in, 38 mm
- Length2.4020 in, 61 mm
- Weight250 g, 8.82 oz
- Width3.7800 in, 96 mm
Details
- Additional DetailsIP65 (EN 60529);Protection class III (EN 61140);Aluminum die cast housing;Light blue (RAL 5012);Plastic window;Laser class 2;Short Range version;Front reading field
- Ambient Temperature Range0 to 40 °C;32 to 104 °F
- Approval Listing RegulationsCE, CULUS, PI certified, RCM, RoHS, UKCA
- CertificationACMA declaration of conformity, CULUS certificate, China RoHS, EU declaration of conformity, Ethercat certificate, Profinet certificate, UK declaration of conformity
- Connection2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
- Connection TypeM12 Connector
- Country of OriginHungary
- DescriptionFixed Mount Barcode Scanner, Clv63X Series, Line Scanner, Fixed Focus, Ethernet Interface, Ip65
- Electrical Connection2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionFixed Mount Barcode Scanner
- Group & ClassFixed Mount Barcode Scanners
- Housing MaterialAluminum die cast
- Input Voltage18 to 30 V dc
- MaterialAluminum Die-cast
- Max Operating Temperature40 °C, 104 °F
- Max Power / Current5 W
- Min Operating Temperature32 °F
- MountingSwivel Mount
- Mounting TypeSwivel Mount
- Operating Temperature Range0 to 40 °C, 32 to 104 °F
- OutputEthernet
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (EN 61140)
- Sensing PrincipleLaser
- Sensing Range2.3620 to 11.2200 in;60 to 285 mm
- Sensor TypeLine Scanner
- SeriesCLV63x
- StyleRectangular
- Temperature Range0 to 40 °C, 32 to 104 °F
- VibrationEN 60068-2-6 (1995)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)