Motion
1047345

SICK INC
1047345

WT12L-2B530S08 PHOTOE.PROX.SWITCH
MI ITEM #09138424
MFR #1047345
Price$1,956.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047345

WT12L-2B530S08 PHOTOE.PROX.SWITCH
MI ITEM #09138424
MFR #1047345

Mfr description
1047345 WT12L-2B530S08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,956.52/each

Specifications

Dimensions

  • Weight
    0.112 kg, 3.95 oz

Details

  • Additional Details
    EAN: 4047084171994
  • Approval Listing Regulations
    CE, CULUS, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Wt12L-2B530S08
  • Product Type
    Photoelectric Sensors
  • Sensor Type
    Photoelectric
  • Series
    WT12L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)