Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047516

LMS111-10100S01 LASERMEASUREM.SCANNER
Mi Item #09138448
MFR #1047516

Mfr description
1047516 LMS111-10100S01
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    Configured 2D LiDAR sensor for object detection systems. Technical data and accessories can be found under the linked standard component 1041114;LMS111-10100
  • Application
    Object Detection Systems, Object Detection
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Country of Origin
    Germany
  • Description
    Configured 2D Lidar Sensor For Object Detection Systems
  • Function
    2D Lidar Sensor
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Lidar
  • Sensor Type
    2D Lidar
  • Series
    LMS111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)