Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047607

LMS151-10100 LASERMEASUREM.SCANNER
Mi Item #09138456
MFR #1047607

Mfr description
1047607 LMS151-10100
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    4.1300 in, 105 mm
  • Height
    6.3800 in, 162 mm
  • Length
    4.1300 in, 105 mm
  • Weight
    2.43 lbs, 1.1 kg
  • Width
    4.0200 in, 102 mm

Details

  • Additional Details
    IP67 (EN 60529;Section 14.2.7);Protection class III (EN 61010-1:2010-10);MTBF <gt/> 100 years;MTTFd <gt/> 100 years;Fog correction: Yes;Heating: Yes;Integrated application: Field evaluation;Optical indicators: 7-segment display (plus 5 LEDs showing device status;contamination warning and initial condition)
  • Ambient Temperature Range
    -30 to 50 °C;-22 to 122 °F
  • Application
    Field Evaluation, Indoor, Outdoor
  • Approval Listing Regulations
    ACMA declaration of conformity, China RoHS, EU declaration of conformity, UK declaration of conformity, cTUVus certificate
  • Certification
    CE, RCM, UKCA, cTUVus
  • Connection
    1 x M12 round connector
  • Connection Type
    1 x M12 round connector
  • Country of Origin
    Germany
  • Description
    Lidar Sensor, Lms1Xx Series, 0.5 M To 50 M Working Range, Ip67, Field Evaluation Application
  • Electrical Connection
    1 x M12 round connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Infrared Lidar
  • Group & Class
    Lidar Sensors
  • Input Voltage
    10.8 to 30 V dc
  • Max Operating Temperature
    50 °C, 122 °F
  • Max Power / Current
    heating typ. 35 W
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 50 °C, -22 to 122 °F
  • Output
    Serial (RS-232) | CAN | Digital (4 inputs | 3 outputs)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (EN 61010-1:2010-10)
  • Repeatability
    12 mm
  • Sensing Principle
    Infrared (905 nm)
  • Sensing Range
    1.6400 to 164.0400 ft;0.5 m to 50 m
  • Sensor Type
    Lidar
  • Series
    LMS1xx
  • Style
    Rectangular
  • Temperature Range
    -30 to 50 °C, -22 to 122 °F
  • Vibration
    EN 60068-2-6 (1995-04)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)