Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047913

VSPI-4F2111 VISION SENSOR PRODUKT
Mi Item #09138469
MFR #1047913

Mfr description
1047913 VSPI-4F2111 VISION SENSOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Depth
    3.9370 in, 100 mm
  • Height
    1.5000 in, 38 mm
  • Input Current
    450 mA
  • Length
    3.9370 in, 100 mm
  • Weight
    350 g, 12.346 oz
  • Width
    2.0870 in, 53 mm

Details

  • Additional Details
    Integrated illumination;White illumination color;10 mm S-mount lens;CMOS monochrome sensor;Adjustable focus;IP67 enclosure rating;Aluminum housing;PMMA window material;Hungary country of origin
  • Ambient Temperature Range
    0 to 45 °C;32 to 113 °F
  • Application
    Contour And Volume, Detecting - Standard Objects, Determining Position - 2D Position Determination, Identifying - Ocr, Identifying - Pattern, Machine Vision, Measuring - Dimension, Measuring - Number, Robotics
  • Approval Listing Regulations
    CE, CULUS, China RoHS, RCM, Regulation EU 2023/2854
  • Certification
    CE, CULUS, China RoHS, RCM, Regulation EU 2023/2854
  • Connection
    12-pin, M12
  • Connection Type
    12-pin, M12
  • Country of Origin
    Hungary
  • Description
    Vision Sensor, Inspector I40, Integrated White Illumination, 10 mm S-Mount Lens, 640 X 480 Resolution, Ethernet/Ip
  • Electrical Connection
    12-pin, M12
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Vision
  • Group & Class
    Vision Systems
  • Housing Material
    Aluminum
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    45 °C, 113 °F
  • Maximum Load Voltage
    24 V
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 45 °C, 32 to 113 °F
  • Output
    EtherNet/IP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Vision (Camera)
  • Sensing Range
    1.9690 in;50 mm
  • Sensor Type
    Vision
  • Series
    Inspector
  • Style
    Rectangular
  • Temperature Range
    0 to 45 °C, 32 to 113 °F
  • Vibration
    IEC 60068-2-6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)