Motion
1047957

SICK INC
1047957

ICL300-F202S01 INTENSE CAMERA LIGHT
Mi Item #09138474
MFR #1047957
Price$4,136.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047957

ICL300-F202S01 INTENSE CAMERA LIGHT
Mi Item #09138474
MFR #1047957

Mfr description
1047957 ICL300-F202S01 INTENSE CAMERA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,136.71/each

Specifications

Details

  • Additional Details
    Ring lighting;bright field spot;infrared lighting color;lighting distance 0.2 m ... 2 m;temperature 0 °C ... +40 °C
  • Ambient Temperature Range
    0 to 40 °C;32 to 104 °F
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Country of Origin
    Germany
  • Description
    Ring Lighting, Bright Field Spot, Infrared Lighting Color, Lighting Distance 0.2 M ... 2 M, Temperature 0 °C ... +40 °C
  • Function
    Infrared
  • Group & Class
    Illuminations
  • Max Operating Temperature
    40 °C, 104 °F
  • Max Power / Current
    5 W
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Infrared (Ir)
  • Sensing Range
    0.6560 to 6.5620 ft;0.2 m to 2 m
  • Sensor Type
    Illumination
  • Series
    ICL300
  • Style
    Ring
  • Temperature Range
    0 to 40 °C, 32 to 104 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)