Motion
1048015

SICK INC
1048015

1048015 WTB4S-3P3464V PHOTOE.PROX.SWITCH
Mi Item #09138481
MFR #1048015
Price$753.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048015

1048015 WTB4S-3P3464V PHOTOE.PROX.SWITCH
Mi Item #09138481
MFR #1048015

Mfr description
1048015 WTB4S-3P3464V PHOTOE.PROX.SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$753.51/each

Specifications

Dimensions

  • Cable Length
    5.9100 in, 150 mm
  • Connection Size
    M12
  • Depth
    0.8700 in, 22.19 mm
  • Height
    1.9400 in, 49.20 mm
  • Input Current
    30 mA
  • Lead Wire Length
    5.9100 in;150 mm
  • Length
    0.8700 in, 22.19 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    30 mA
  • Weight
    60 g, 2.116 oz
  • Width
    0.6000 in, 15.25 mm

Details

  • Additional Details
    Background suppression;PinPoint LED;Visible red light;Stainless steel V4A (1.4404;316L);Teach-in button;Rectangular;Slim;IP66;IP67;IP68;IP69K;ECOLAB certified
  • Ambient Temperature Range
    -30 to 70 °C;-22 to 158 °F
  • Application
    Background Suppression, Hygienic And Washdown Zones, Presence Detection
  • Approval Listing Regulations
    CE, ECOLAB, RCM, UKCA
  • Certification
    ACMA declaration of conformity, China Compulsory Product Certification (CCC) exempt, China RoHS, ECOLAB certificate, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    4-pin, Cable with M12 male connector
  • Connection Type
    4-pin, Cable with M12 male connector
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Pnp, Light Switching, Cable With M12 Male Connector, 4-Pin, Pinpoint Led, Visible Red Light, Stainless Steel V4A (1.4404, 316L), Wire/Pin, Teach-In Button, Rectangular
  • Electrical Connection
    4-pin, Cable with M12 male connector
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Sensors
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel V4A
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Proximity Sensor
  • Sensing Range
    0.1600 to 19.6900 in;4 to 500 mm
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Light ON
  • Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Wetted Materials
    316L), PMMA, PVC, Stainless SteelV4A (1.4404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)