Motion
1048027

SICK INC
1048027

WLG4S-3E1134V REF.PHOTOELEC.SWITCH
Mi Item #09138485
MFR #1048027
Price$762.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048027

WLG4S-3E1134V REF.PHOTOELEC.SWITCH
Mi Item #09138485
MFR #1048027

Mfr description
1048027 WLG4S-3E1134V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.20/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Output Current
    30 mA

Details

  • Additional Details
    IP69K Washdown Rated;316L Stainless Steel Housing;ECOLAB Certified;Visible Red LED Emitter;PinPoint LED;UKCA Certified;CE Certified;RCM Certified
  • Application
    Clear Material Detection, Clear Material
  • Approval Listing Regulations
    CE, ECOLAB, RCM, UKCA
  • Certification
    CE, ECOLAB, RCM, UKCA
  • Connection
    2 m, 4-wire, Cable
  • Connection Type
    Cable
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W4, Rectangular, Npn, Dark Switching, Cable 2 M, Pinpoint Led, Stainless Steel V4A
  • Electrical Connection
    2 m, 4-wire, Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retro-Reflective Sensor
  • Material
    Stainless Steel V4A
  • Output
    NPN
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensing Range
    16.4000 ft;0 m to 5 m
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark Switching
  • Wetted Materials
    316L), Stainless SteelV4A (1.4404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)