Motion
1048181

SICK INC
1048181

WTB12-3P1131A01 PHOTOE.PROX.SWITCH
MI ITEM #09138494
MFR #1048181
Price$1,604.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048181

WTB12-3P1131A01 PHOTOE.PROX.SWITCH
MI ITEM #09138494
MFR #1048181

Mfr description
1048181 WTB12-3P1131A01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,604.74/each

Specifications

Dimensions

  • Cable Length
    5.0000 in
  • Lead Wire Length
    5.0000 in

Details

  • Additional Details
    Only limited information is available online for this product variant
  • Connection
    5in Cable W/amp Connector
  • Connection Type
    Cable W/amp Connector
  • Description
    Wtb12-3P1131A01 Photoe.Prox.Switch Wtb12-3P1131A01 5In Cable W/Amp Connector
  • Electrical Connection
    5in Cable W/amp Connector
  • Function
    Photoelectric Proximity Switch
  • Group & Class
    Photoelectric Proximity Switch
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    WTB12-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)