Motion
1048313

SICK INC
1048313

WL11G-2K3431 REF.PHOTOELEC.SWITCH
Mi Item #09138507
MFR #1048313
Price$553.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048313

WL11G-2K3431 REF.PHOTOELEC.SWITCH
Mi Item #09138507
MFR #1048313

Mfr description
1048313 WL11G-2K3431
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.73/each

Specifications

Dimensions

  • Cable Length
    10.6300 in, 270 mm
  • Connection Size
    M12
  • Depth
    1.6540 in, 42 mm
  • Height
    1.9100 in, 48.50 mm
  • Input Current
    30 mA
  • Lead Wire Length
    10.6300 in;270 mm
  • Length
    1.6500 in, 42 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    30 mA
  • Weight
    84.6 g, 2.98 oz
  • Width
    0.6100 in, 15.59 mm

Details

  • Additional Details
    IP66;IP67;IP69K;ECOLAB Certified;Visible red light;Potentiometer adjustment;Detecting transparent objects
  • Ambient Temperature Range
    -30 to 60 °C;-22 to 140 °F
  • Application
    Detecting Transparent Objects
  • Approval Listing Regulations
    CE, CULUS, ECOLAB, RCM, UKCA
  • Certification
    CE, CULUS, ECOLAB, RCM, UKCA
  • Connection
    270 mm, 4-pin, Cable with M12 male connector
  • Connection Type
    270 mm, 4-pin, Cable with M12 male connector
  • Country of Origin
    Hungary
  • Current Consumption
    30 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W11G-2, Rectangular, Pnp, Light/Dark Switching, Cable With M12 Male Connector, 4-Pin, 270 Mm
  • Electrical Connection
    270 mm, 4-pin, Cable with M12 male connector
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Plastic, ABS
  • Input Voltage
    10 to 30 V dc
  • Material
    ABS, Plastic
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Medium
    Transparent Objects
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 60 °C, -22 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensing Range
    13.1200 ft;0 m to 4 m
  • Sensor Type
    Photoelectric
  • Series
    W11G-2
  • Style
    Rectangular
  • Switching Frequency
    1,500 Hz 8
  • Switching Function
    Dark Switching
  • Temperature Range
    -30 to 60 °C, -22 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)