Motion
1048812

SICK INC
1048812

1048812 C4MT-01814ABB03BE0 PAIR
Mi Item #09138597
MFR #1048812
Price$3,858.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048812

1048812 C4MT-01814ABB03BE0 PAIR
Mi Item #09138597
MFR #1048812

Mfr description
1048812 C4MT-01814ABB03BE0 PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,858.76/each

Specifications

Dimensions

  • Cable Length
    6.3000 in, 160 mm
  • Connection Size
    M12
  • Depth
    1.2600 in, 32 mm
  • Height
    7.0900 in, 180 mm
  • Input Current
    3 A
  • Lead Wire Length
    6.3000 in;160 mm
  • Minimum Load Voltage
    19.2 V dc
  • Weight
    75 g, 2.65 oz
  • Width
    0.5910 in, 15 mm

Details

  • Additional Details
    System part: 2 Twin-Sticks;Synchronization: Optical;without separate synchronization;Safe state in the event of a fault: At least one OSSD is in the OFF state;Beam coding: Automatic
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Minitwin4 As A Standalone Device, Minitwin4 As Last Guest For 2- Or 3-Device Cascade, Safety Light Curtains
  • Approval Listing Regulations
    Category 4 (EN ISO 13849), PL e (EN ISO 13849), SIL 3 (IEC 61508), Type 4 (IEC 61496-1)
  • Certification
    EN 60068-2-27, EN 60068-2-6, EN 60529, EN 61140, EN ISO 13849, IEC 61496-1, IEC 61508, IEC TR 60721-4-3
  • Connection
    5-pin, Male connector M12
  • Connection Type
    5-pin, Male connector M12
  • Country of Origin
    Germany
  • Description
    Safety Light Curtains Minitwin4 Standalone Or Cascade Guest, 14 mm Resolution, 180 mm Protective Field Height
  • Electrical Connection
    5-pin, Male connector M12
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtains
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum alloy ALMGSI 0.5
  • Includes
    C-Fix bracket, L-Fix bracket, Mounting instructions, Operating instructions for download, Twin stick, safety instruction, system plug, test rod
  • Input Voltage
    24 V dc
  • Material
    Aluminum alloy ALMGSI 0.5
  • Max Operating Temperature
    55 °C, 131 °F
  • Max Power / Current
    3 A
  • Maximum Load Voltage
    28.8 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    C-Fix or L-Fix Bracket
  • Mounting Type
    C-Fix or L-Fix Bracket
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (EN 61140)
  • Sensing Principle
    Optical
  • Sensing Range
    16.4000 ft;0 m to 5 m
  • Sensor Type
    Photoelectric
  • Series
    miniTwin
  • Style
    Rectangular
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Vibration
    3.5 mm / 1 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)