Motion
1048819

SICK INC
1048819

1048819 C4MT-06014ABB03FE0 PAIR
Mi Item #09138604
MFR #1048819
Price$6,785.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048819

1048819 C4MT-06014ABB03FE0 PAIR
Mi Item #09138604
MFR #1048819

Mfr description
1048819 C4MT-06014ABB03FE0 PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,785.94/each

Specifications

Dimensions

  • Cable Length
    27.5590 in, 700 mm
  • Connection Size
    M12
  • Depth
    1.2600 in, 32 mm
  • Height
    23.6220 in, 600 mm
  • Input Current
    3 A
  • Lead Wire Length
    27.5590 in;700 mm
  • Length
    23.6220 in, 600 mm
  • Weight
    215 g, 7.584 oz
  • Width
    0.5910 in, 15 mm

Details

  • Additional Details
    miniTwin4 as a standalone device;miniTwin4 as last guest for 2- or 3-device cascade;Synchronization: Optical;without separate synchronization;Items supplied: Twin stick;system plug;C-Fix and L-Fix bracket;2 pieces each;test rod with diameter corresponding to the resolution of the safety light curtain;safety instruction;Mounting instructions;Operating instructions for download
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Safety Light Curtains
  • Approval Listing Regulations
    Category 4 (EN ISO 13849), PL e (EN ISO 13849), SIL 3 (IEC 61508), Type 4 (IEC 61496-1)
  • Certification
    Category 4 (EN ISO 13849), PL e (EN ISO 13849), SIL 3 (IEC 61508), Type 4 (IEC 61496-1)
  • Connection
    5-pin, Male connector M12
  • Connection Type
    5-pin, Male connector M12
  • Country of Origin
    United States
  • Description
    Safety Light Curtains, Minitwin, C4Mt-06014Abb03Fe0, System Part: 2 Twin-Sticks, Protective Field Height: 600 Mm, Resolution: 14 Mm
  • Electrical Connection
    5-pin, Male connector M12
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtains
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum alloy ALMGSI 0.5
  • Includes
    2 pieces each, C-Fix and L-Fix bracket, Mounting instructions, Operating instructions for download, Twin stick, safety instruction, system plug, test rod with diameter corresponding to the resolution of the safety light curtain
  • Input Voltage
    24 V dc
  • Material
    Aluminum alloy ALMGSI 0.5
  • Max Operating Temperature
    55 °C, 131 °F
  • Max Power / Current
    3 A
  • Maximum Load Voltage
    24 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    C-Fix or L-Fix Bracket
  • Mounting Type
    C-Fix or L-Fix Bracket
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (EN 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    16.4040 ft;0 m to 5 m
  • Sensor Type
    Photoelectric
  • Series
    miniTwin
  • Style
    Minitwin
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Vibration
    3.5 mm / 1 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)