Motion
1051016

SICK INC
1051016

Transducer - A3M60 Series, Input DC, Elec. Conn. Male Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial, 14 to 158 °F
Mi Item #09138848
MFR #1051016
Price$2,534.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1051016

Transducer - A3M60 Series, Input DC, Elec. Conn. Male Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial, 14 to 158 °F
Mi Item #09138848
MFR #1051016

Mfr description
1051016 A3M60B-BBPB013X13 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,534.14/each

Specifications

Dimensions

  • Weight
    0.617 lbs

Details

  • Electrical Connection
    Male Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    A3M60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA, UL
  • Temperature Range
    14 to 158 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)