Motion
1051331

SICK INC
1051331

Transducer - DFV60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, -4 to 212 °F
Mi Item #09138881
MFR #1051331
Price$1,085.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1051331

Transducer - DFV60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, -4 to 212 °F
Mi Item #09138881
MFR #1051331

Mfr description
1051331 DFV60A-22PK65536 INCREMENTAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,085.75/each

Specifications

Dimensions

  • Weight
    1.784 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 1.5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFV60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-4, EN ISO 13849-1, RCM, RoHS, UKCA
  • Temperature Range
    -4 to 212 °F
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)