Motion
1051793

SICK INC
1051793

Transducer - SRS/SRM50-S Series, Input DC, Elec. Conn. Male Connector, 8-Pin, Radial, -22 to 239 °F
Mi Item #09138922
MFR #1051793
Price$1,606.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1051793

Transducer - SRS/SRM50-S Series, Input DC, Elec. Conn. Male Connector, 8-Pin, Radial, -22 to 239 °F
Mi Item #09138922
MFR #1051793

Mfr description
1051793 SRM50S-HFA0-K21 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,606.91/each

Specifications

Dimensions

  • Weight
    0.441 lbs

Details

  • Electrical Connection
    Male Connector, 8-Pin, Radial
  • Power Supply Type
    DC
  • Series
    SRS/SRM50-S
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN ISO 13849, IEC 60529, IEC 61508, IEC 62061, RCM, UKCA
  • Temperature Range
    -22 to 239 °F
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)