Motion
1052142

SICK INC
1052142

Transducer - SFS/SFM60 Series, Elec. Conn. Cable, 8-Wire, Radial, -40 to 239 °F
Mi Item #09138962
MFR #1052142
Price$1,520.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1052142

Transducer - SFS/SFM60 Series, Elec. Conn. Cable, 8-Wire, Radial, -40 to 239 °F
Mi Item #09138962
MFR #1052142

Mfr description
1052142 SFS60-HLKT0K02 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.05/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire, Radial
  • Options
    1.5 m Cable
  • Series
    SFS/SFM60
  • Standards Met
    CE, CP, RCM, UKCA
  • Temperature Range
    -40 to 239 °F
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)